Sure-Grip™ 404
Frequently Purchased Together
Product Details
Product Details
- Fiber-free
- Solvent-based, synthetic rubber duct sealant
- Exceptional strength
- Fast drying time
- Unmatched flexibility
- Low viscosity, no-drip, no-string formulation
- UL 181B-M Listed
- LEED Compliant
- Passes ASTM C731
- Up to 20 inch w.c.
Specifications
- ASTM:
- ASTM C731, ASTM D1084 Method B, ASTM D1475, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D6862, ASTM E84
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Sure-Grip™ 404
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Synthetic Rubber, Resin
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 1 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes