This product requires certification to purchase.

You last purchased this on
 
Hardcast

Sure-Grip™ 404

  • Fast #
  • Part #HAR302014
  • Item #166092
  • Manufacturer Part #302014
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Sure-Grip™ 404

  • Fast #
  • Part #HAR302014
  • Item #166092
  • Manufacturer Part #302014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 1600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fiber-free
  • Solvent-based, synthetic rubber duct sealant
  • Exceptional strength
  • Fast drying time
  • Unmatched flexibility
  • Low viscosity, no-drip, no-string formulation
  • UL 181B-M Listed
  • LEED Compliant
  • Passes ASTM C731
  • Up to 20 inch w.c.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C731, ASTM D1084 Method B, ASTM D1475, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D6862, ASTM E84
Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Sure-Grip™ 404
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Synthetic Rubber, Resin
Maximum Temperature:
200
NSF Certified:
No
Product Type:
Duct Sealant
Proposition 65:
WARNING: This product can expose you to Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Size:
11 oz
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes