This product requires certification to purchase.

12 oz. Portable Spray System Insulation Adhesive in Clear

You last purchased this on
 
Hardcast

Travel-Tack™ 12 oz. Portable Spray System Insulation Adhesive in Clear

  • Fast #
  • Part #HAR308599
  • Item #2819733
  • Manufacturer Part #308599
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Travel-Tack™ 12 oz. Portable Spray System Insulation Adhesive in Clear

  • Fast #
  • Part #HAR308599
  • Item #2819733
  • Manufacturer Part #308599
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1080
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Portable
  • Passes SCAQMD Rule 1168
  • Solvent-based
  • Polymer-based aerosol spray
  • Excellent water resistance
  • Instant tacking
  • LEED Compliant
  • White
  • Passes Ozone Transport Commission Standards
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E84
Application:
Commercial, Industrial, Residential
Collection:
Travel-Tack™
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
120
NSF Certified:
No
Product Type:
Insulation Adhesive, Spray Adhesive
Size:
12 oz