This product requires certification to purchase.

40 lbs Travel Tack Green

You last purchased this on
 
Hardcast

Travel-Tack™ 40 lbs Travel Tack Green

  • Fast #
  • Part #HAR308602
  • Item #2819736
  • Manufacturer Part #308602
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Travel-Tack™ 40 lbs Travel Tack Green

  • Fast #
  • Part #HAR308602
  • Item #2819736
  • Manufacturer Part #308602
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Portable
  • Solvent-based
  • Polymer-based aerosol spray
  • Excellent water resistance
  • Instant tacking
  • Passes ASTM C916
  • Green
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM C916, ASTM E84
Application:
Residential, Commercial
Collection:
Travel-Tack™
Color Finish Name:
Green
Material:
Liquid
Material Type:
Polymer
Maximum Temperature:
200
NSF Certified:
No
Product Type:
Tack
Size:
40 lbs