40# Travel Tack Calcium Volatile Organic Compound in White
Travel-Tack™ 40# Travel Tack Calcium Volatile Organic Compound in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Portable
- Passes SCAQMD Rule 1168
- Solvent-based
- Polymer-based aerosol spray
- Excellent water resistance
- Instant tacking
- LEED Compliant
- City of Los Angeles Approval
- Passes Ozone Transport Commission Standards
- White
Documents
Specifications
- ASTM:
- ASTM C916, ASTM E84
- Application:
- Residential, Commercial
- Collection:
- Travel-Tack™
- Color Finish Name:
- White
- Material:
- Liquid
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Product Type:
- Tack
- Size:
- 40 lbs
- UPC:
- 638532807325