This product requires certification to purchase.

1 gal. Duct Sealant in White

You last purchased this on
 
Hardcast

Versa-Grip™ 181 1 gal. Duct Sealant in White

Brand image
You last purchased this on
 
Hardcast

Versa-Grip™ 181 1 gal. Duct Sealant in White

  • Fast #
  • Part #HAR304138
  • Item #793205
  • Manufacturer Part #304138
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium grade, versatile, all-purpose, water-based duct sealant
  • Indoor/outdoor use
  • Built-in fiber reinforcement and UV inhibitors
  • UL 181A-M and UL 181B-M Listed
  • Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
  • Passes ASTM C731, ASTM C732, ASTM D2202
  • LEED Compliant and Passes SCAQMD Rule 1168
  • City of Los Angeles Approval
  • 5-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
  • Requires Certification

Specifications

ASTM:
ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Versa-Grip™ 181
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Latex
Maximum Temperature:
200
NSF Certified:
Yes
Product Type:
Duct Sealant
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 gal
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing