1 gal. Versa Grip Duct Seal Grey
Versa-Grip™ 181 1 gal. Versa Grip Duct Seal Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium grade, versatile, all-purpose, water-based duct sealant
- Indoor/outdoor use
- Built-in fiber reinforcement and UV inhibitors
- UL 181A-M and UL 181B-M Listed
- Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
- Passes ASTM C731, ASTM C732, ASTM D2202
- LEED Compliant and Passes SCAQMD Rule 1168
- City of Los Angeles Approval
- 5-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
Recommended Accessories
Specifications
- ASTM:
- ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Versa-Grip™ 181
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 638532800364