This product requires certification to purchase.

11 oz. Cart Duct Seal in Grey

You last purchased this on
 
Hardcast

Versa-Grip™ 181 11 oz. Cart Duct Seal in Grey

  • Fast #
  • Part #HAR305056
  • Item #238957
  • Manufacturer Part #305056
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardcast

Versa-Grip™ 181 11 oz. Cart Duct Seal in Grey

  • Fast #
  • Part #HAR305056
  • Item #238957
  • Manufacturer Part #305056
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium grade, versatile, all-purpose, water-based duct sealant
  • Indoor/outdoor use
  • Built-in fiber reinforcement and UV inhibitors
  • UL 181A-M and UL 181B-M Listed
  • Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
  • Passes ASTM C731, ASTM C732, ASTM D2202
  • LEED Compliant and Passes SCAQMD Rule 1168
  • City of Los Angeles Approval
  • 5-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
  • Requires Certification

Specifications

ASTM:
ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
Application:
Commercial, Industrial, Residential
CARB OTC LEED Compliant:
Yes
Collection:
Versa-Grip™ 181
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Latex
Maximum Temperature:
200
NSF Certified:
Yes
Product Type:
Duct Sealant
Proposition 65:
WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Size:
11 oz
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes