Roman Tub Faucet in Polished Brass
Roman Tub Faucet in Polished Brass
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Mount:
- Vertical Mount
- GSA Approved:
- No
- Handle Material:
- Wood
- IAPMO Listed:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes