This product requires certification to purchase.

1-1/2 in. Truss Head Machine Screw

You last purchased this on
 
Hardware Resources

1-1/2 in. Truss Head Machine Screw

  • Fast #
  • Part #H32X1121B
  • Item #7078646
  • Manufacturer Part #32X1121-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

1-1/2 in. Truss Head Machine Screw

  • Fast #
  • Part #H32X1121B
  • Item #7078646
  • Manufacturer Part #32X1121-B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to install knobs pulls and other types of hardware into predrilled holes.
  • Many lengths available for various material thickness.
  • These are #8 size screws with 32 threads per inch
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Zinc
Diameter:
1/4 in
Drive Type:
Phillips
Length:
1-1/2 in
Material:
Steel
Product Type:
Machine Screw
Screw Head:
Slotted Truss Head
UL Listed:
No