12 ft. Closet Rod in Polished Chrome
12 ft. Closet Rod in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1.0 mm Oval Closet Tubing.
- Available in 8' and 12' lengths
- Chrome and satin nickel are made from 1.0 mm thick steel
- Variety of mounting brackets available including center support bracket.
Specifications
- Color Finish Name:
- Polished Chrome
- Height:
- 1-9/50 in
- Length:
- 12 ft
- Material:
- Steel
- Width:
- 59/100 in