3 in. Spring Door Stop in Nickel with Rubber Tip
3 in. Spring Door Stop in Nickel with Rubber Tip
Frequently Purchased Together
Product Details
Product Details
- 3" Spring Door Stop with Rubber Tip.
- Base plate is detachable to for installation.
- Screw included.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Length:
- 3 in
- Material:
- Zinc