This product requires certification to purchase.

6-Way Adjustable Face Frame in Polished Nickel

You last purchased this on
 
Hardware Resources

6-Way Adjustable Face Frame in Polished Nickel

  • Fast #
  • Part #H3390R
  • Item #7234821
  • Manufacturer Part #3390-R
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

6-Way Adjustable Face Frame in Polished Nickel

  • Fast #
  • Part #H3390R
  • Item #7234821
  • Manufacturer Part #3390-R
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes: 2 hinges, 2 hinge attachment s
  • Four mounting cleats securely wrap around the face frame
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Material:
Steel