This product requires certification to purchase.

Expanding Wardrobe Lift in Black

You last purchased this on
 
Hardware Resources

Expanding Wardrobe Lift in Black

  • Fast #
  • Part #H1523
  • Item #7065231
  • Manufacturer Part #1523
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

Expanding Wardrobe Lift in Black

  • Fast #
  • Part #H1523
  • Item #7065231
  • Manufacturer Part #1523
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wardrobe lifter chrome tubing with black plastic
  • 25-1/2" expanding to 35" width
  • 45 lb weight rating
  • Heavy duty steel construction with plastic housing and handle
  • Handle is adjustable for different desired heights
  • Some assembly required
  • Instructions, mounting hardware and bumper stops included
  • Three sizes available and width is adjustable to fit a wide range of openings
  • Includes mounting hardware
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Type:
Wardrobe Lift
Height:
32-5/8 in
Length:
35 in
Material:
Steel