This product requires certification to purchase.

You last purchased this on
 
Hardware Resources

  • Fast #
  • Part #H15302CH2
  • Item #7256993
  • Manufacturer Part #15302CH-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

  • Fast #
  • Part #H15302CH2
  • Item #7256993
  • Manufacturer Part #15302CH-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1.0 mm Oval Closet Tubing.
  • Available in 8' and 12' lengths
  • Chrome and satin nickel are made from 1.0 mm thick steel
  • Variety of mounting brackets available including center support bracket.
  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Height:
1-9/50 in
Length:
8 ft
Material:
Steel
Width:
59/100 in