This product requires certification to purchase.

1/4 in. L Shaped Shelf Peg in Bright Nickel

You last purchased this on
 
Hardware Resources

1/4 in. L Shaped Shelf Peg in Bright Nickel

  • Fast #
  • Part #H1609BN
  • Item #4242699
  • Manufacturer Part #1609BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

1/4 in. L Shaped Shelf Peg in Bright Nickel

  • Fast #
  • Part #H1609BN
  • Item #4242699
  • Manufacturer Part #1609BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Bright Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Bright Nickel
Hardware Type:
Shelf Support
Length:
3/4 in
Material:
Steel