Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For hinge plate and bracket attachment into hard or softwoods. Provides a flush fastening surface.
- Square drive prevents bit slippage.
- Type 17 tip self drills and helps eliminate wood splitting.
- The length of the screw is taken from the surface of the material to the tip of the screw.
Specifications
- Drive Type:
- Phillips
- Length:
- 1/2 in
- Material:
- Steel
- Screw Head:
- Flat Head