6-15/16 in. Center-to-Center Cabinet Pull with Screw in Brushed Pewter
Katharine 6-15/16 in. Center-to-Center Cabinet Pull with Screw in Brushed Pewter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Katharine Cabinet Pull.
- Center to Center: 160 mm
- Projection: 1-7/16"
- Color: Silver/Nickel/Chrome
- Available in Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel.
Documents
Specifications
- Collection:
- Katharine
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Depth:
- 1-7/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-15/16 in
- Material:
- Zinc
- Style:
- Traditional
- Width:
- 5/8 in