This product requires certification to purchase.

Mount Bracket Screw ON Chrome

You last purchased this on
 
Hardware Resources

Mount Bracket Screw ON Chrome

  • Fast #
  • Part #HM7175
  • Item #7072507
  • Manufacturer Part #M7175
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

Mount Bracket Screw ON Chrome

  • Fast #
  • Part #HM7175
  • Item #7072507
  • Manufacturer Part #M7175
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting bracket screw on type zinc die cast
  • Finish: Chrome
  • Designed for use with hardware resources oval closet rods
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1/2 in
Hardware Type:
Bracket
Height:
1-3/4 in
Material:
Zinc Alloy
Width:
3/4 in