This product requires certification to purchase.

233 mm. Square Cabinet Bar Pull with 2-Screw in Polished Chrome

You last purchased this on
 
Hardware Resources

Stanton 233 mm. Square Cabinet Bar Pull with 2-Screw in Polished Chrome

  • Fast #
  • Part #E625224PC
  • Item #4625750
  • Manufacturer Part #625-224PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hardware Resources

Stanton 233 mm. Square Cabinet Bar Pull with 2-Screw in Polished Chrome

  • Fast #
  • Part #E625224PC
  • Item #4625750
  • Manufacturer Part #625-224PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stanton Cabinet Pull
  • Center-to-Center: 224 mm
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws
  • Requires Certification

Specifications

Collection:
Stanton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
9-17/100 in
Material:
Zinc
Style:
Contemporary