3/8 in. Zinc Cabinet Pull in Polished Chrome
Stanton 3/8 in. Zinc Cabinet Pull in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 192 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 7-15/16 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 3/8 in