457 mm. Square Cabinet Bar Pull with 2-Screw in Satin Nickel
Stanton 457 mm. Square Cabinet Bar Pull with 2-Screw in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stanton cabinet pull
- Center-to-center: 448 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
- Two 1 in and two 1-3/4 in breakaway screws included
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/8 in
- Hardware Type:
- Cabinet Pull
- Length:
- 18 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Contemporary
- Width:
- 3/8 in