1-1/8 in. Zinc Cabinet Knob in Brushed Oil Rubbed Bronze
Vienna 1-1/8 in. Zinc Cabinet Knob in Brushed Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Vienna Cabinet Knob
- Projection: 1"
- One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
Specifications
- Collection:
- Vienna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- Width:
- 1-1/8 in