*CVR* LFN PWWJCP50 WATTS JUMBO PLEA
701 Series *CVR* LFN PWWJCP50 WATTS JUMBO PLEA
Product Details
Product Details
- For pre-filtration of many water treatment applications
- Higher flow rates with lower initial pressure drop
- Greater particle removal due to large surface area
- Color coded end caps for easy micron identification
- Order quantity in multiples of 28 filters may be required based on stocking availability
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Pleated Cartridge
- Collection:
- 701 Series
- Diameter:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Micron Rating:
- 50 Micron
- NSF:
- NSF 61
- NSF Certified:
- Yes