This product requires certification to purchase.

50 Micron 2-1/2 in. X 10 in. Filter Cartridge

You last purchased this on
 
Harmsco

701 Series 50 Micron 2-1/2 in. X 10 in. Filter Cartridge

  • Fast #
  • Part #H7015010
  • Item #7033224
  • Manufacturer Part #701-50/10
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harmsco

701 Series 50 Micron 2-1/2 in. X 10 in. Filter Cartridge

  • Fast #
  • Part #H7015010
  • Item #7033224
  • Manufacturer Part #701-50/10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For pre-filtration of many water treatment applications
  • Higher flow rates with lower initial pressure drop
  • Greater particle removal due to large surface area
  • Color coded end caps for easy micron identification
  • Order quantity in multiples of 28 filters may be required based on stocking availability
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Pleated Cartridge
Collection:
701 Series
Diameter:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Micron Rating:
50 Micron
NSF:
NSF 61
NSF Certified:
Yes