This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Bright Chrome

You last purchased this on
 
Harney Manufacturing

Alexandria Wall Mount Toilet Tissue Holder in Bright Chrome

  • Fast #
  • Part #HAR15700
  • Item #7065315
  • Manufacturer Part #15700
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harney Manufacturing

Alexandria Wall Mount Toilet Tissue Holder in Bright Chrome

  • Fast #
  • Part #HAR15700
  • Item #7065315
  • Manufacturer Part #15700
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Bright Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Alexandria
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
Depth:
3 in
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
8-3/4 in
Material:
Zinc, Stainless Steel
Mount Type:
Wall
Pivoting:
No
Projection:
3 in