Wall Toilet Tissue Holder in Satin Nickel
Boca Grande Wall Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- European toilet paper holder
- Contemporary design
- Coordinates perfectly with other Boca Grande satin nickel bathroom hardware accessories
- High quality finish resists years of normal bathroom moisture and corrosion
- 3 3/8 in projection
- 7 5/16 in overall width
- 2 3/8 in height
- All mounting hardware included
- Fabricated with die cast zinc
- Satin nickel finish
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Boca Grande
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2 in
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 6-7/8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3-3/8 in
- Width:
- 2-1/2 in