This product requires certification to purchase.

Passage Knob in Satin Nickel

You last purchased this on
 
Harney Manufacturing

Passage Knob in Satin Nickel

  • Fast #
  • Part #H3061310B
  • Item #7065228
  • Manufacturer Part #30613-10B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harney Manufacturing

Passage Knob in Satin Nickel

  • Fast #
  • Part #H3061310B
  • Item #7065228
  • Manufacturer Part #30613-10B
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.2 Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Passage
Height:
2-9/16 in
Material:
Die Cast Zinc
Security Grade:
3
Thickness:
1-3/4 in
UL Listed:
No