Toilet Paper Holder in Oil Rubbed Bronze
Savannah™ Toilet Paper Holder in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Savannah™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-5/8 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Die Cast Zinc, Stainless Steel
- Projection:
- 3-5/8 in
- Width:
- 9-1/4 in