This product requires certification to purchase.

2 - 3 in. Single End Spanner Wrench

Harrington

2 - 3 in. Single End Spanner Wrench

  • Fast #
  • Part #HHSSW2030
  • Item #5094097
  • Manufacturer Part #HSSW-20-30
4.1 out of 5 Customer Rating
Brand image
Harrington

2 - 3 in. Single End Spanner Wrench

  • Fast #
  • Part #HHSSW2030
  • Item #5094097
  • Manufacturer Part #HSSW-20-30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for easy disconnecting and connecting of Storz fittings
  • Long handle for added leverage
  • Light weight material
  • Requires Certification

Specifications

Adjustable:
No
Maximum Capacity:
3 in
Number of Tools Included:
1
Tool Type:
Single End Spanner Wrench