5 STRZ X 2-1/2 male national standard thread 2W Ball Valve
5 STRZ X 2-1/2 male national standard thread 2W Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Light weight aluminum design
- Slow open/close
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- MNST
- End Connections:
- Storz x MNST x MNST
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 5 in x 2-1/2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Height:
- 15 in
- Length:
- 12 in
- Material:
- Aluminum
- Product Type:
- Wye
- Valve Type:
- Ball Valve
- Weight:
- 34 lb
- Width:
- 8 in