This product requires certification to purchase.

5 STRZ X 6 Female national pipe straight hose RIGID Adapter

You last purchased this on
 
Harrington

5 STRZ X 6 Female national pipe straight hose RIGID Adapter

  • Fast #
  • Part #HHSFS5060NPSH
  • Item #4935390
  • Manufacturer Part #HSFS50-60NPSH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

5 STRZ X 6 Female national pipe straight hose RIGID Adapter

  • Fast #
  • Part #HHSFS5060NPSH
  • Item #4935390
  • Manufacturer Part #HSFS50-60NPSH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
  • "Forged" Storz heads provide maximum strength
  • All adapters conform to NFPA 1963
  • All female swivels utilize stainless steel ball bearing or aluminum roller bearings. No Plastic.
  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNPSH
End Connections:
Storz x FNPSH
Fitting Size 1:
5 in
Fitting Size 2:
6 in
Fitting Sizes:
5 in x 6 in
Fitting Type:
Reducing
Material:
Aluminum
Material Type:
6061-T6
Pressure - High:
250
Product Type:
Adapter