This product requires certification to purchase.

5 x 4 in. Storz x FIP Sprinkler Pipe with Cap

You last purchased this on
 
Harrington

5 x 4 in. Storz x FIP Sprinkler Pipe with Cap

  • Fast #
  • Part #HH30E5040NPTCAP
  • Item #3515371
  • Manufacturer Part #H30E-50-40NPT/CAP
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

5 x 4 in. Storz x FIP Sprinkler Pipe with Cap

  • Fast #
  • Part #HH30E5040NPTCAP
  • Item #3515371
  • Manufacturer Part #H30E-50-40NPT/CAP
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
30 DD
End Connection 1:
Storz
End Connection 2:
FIPS
End Connections:
Storz x FIPS
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in