This product requires certification to purchase.

5in. Storz x 2-1/2 in. MNST (2x) Aluminum Hydrant Wye

You last purchased this on
 
Harrington

5in. Storz x 2-1/2 in. MNST (2x) Aluminum Hydrant Wye

  • Fast #
  • Part #HH220LC5025NHM
  • Item #4930442
  • Manufacturer Part #H220LC-50-25NHM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

5in. Storz x 2-1/2 in. MNST (2x) Aluminum Hydrant Wye

  • Fast #
  • Part #HH220LC5025NHM
  • Item #4930442
  • Manufacturer Part #H220LC-50-25NHM
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Convert a single large outlet to two smaller outlets
  • Light weight aluminum design
  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
MNST
End Connection 3:
MNST
End Connections:
Storz x MNST x MNST
Fitting Size 1:
5 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
5 in x 2-1/2 in x 2-1/2 in
Material:
Aluminum
Product Type:
Valve
Weight:
10 lb