6 STRZ X 6 HOSE Coupling 3 PART BIND
6 STRZ X 6 HOSE Coupling 3 PART BIND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This 3-part binding system is to be used with any rubber/PVC coated hose
- Sets include two hose couplings and two 3 part segment bindings
- Hard coated for maximum strength and corrosion resistance
- Working pressure up to 240 psi
Specifications
- End Connection 1:
- Storz
- End Connections:
- Storz
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Aluminum