This product requires certification to purchase.

2 in. Bell End Ductile Iron Wye

You last purchased this on
 
Harrington Corporation

2 in. Bell End Ductile Iron Wye

  • Fast #
  • Part #H80110B
  • Item #1282249
  • Manufacturer Part #80110B
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

2 in. Bell End Ductile Iron Wye

  • Fast #
  • Part #H80110B
  • Item #1282249
  • Manufacturer Part #80110B
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM F-477
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connection 3:
Bell End
End Connections:
Bell End
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Weight:
12 lb