2 x 1-1/2 in. Bell End Ductile Iron Push-On Reducer
2 x 1-1/2 in. Bell End Ductile Iron Push-On Reducer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- Coating:
- Bituminous
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Length:
- 12-3/5 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No