2 x 12 in. MNPT Ductile Iron Nipple
2 x 12 in. MNPT Ductile Iron Nipple
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tensile strength of 65000 psi
- Made of corrosion resistant ductile iron
Documents
Specifications
- ANSI:
- ANSI B.120
- ASTM:
- ASTM A-536, ASTM F-477
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 12 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 350 psi
- UL Listed:
- No