3 in. Gasket Fusion Bonded Epoxy Ductile Iron Tee with Protecto P-401 Lined
3 in. Gasket Fusion Bonded Epoxy Ductile Iron Tee with Protecto P-401 Lined
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connection 3:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Protecto P-401
- UL Listed:
- No