3 in. MIPS Ductile Iron Plug
3 in. MIPS Ductile Iron Plug
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-3139, ASTM F-477
- Coating:
- Epoxy
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Plug
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement
- UL Listed:
- No