4 x 3 in. IPS Ductile Iron Push-On Reducer
4 x 3 in. IPS Ductile Iron Push-On Reducer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM D-3139, ASTM F-477
- Coating:
- Bituminous Tar
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Length:
- 13-1/10 in
- Material:
- Ductile Iron
- Pipe Lining:
- Protecto P-401
- UL Listed:
- No