This product requires certification to purchase.

6 in. Gasket Straight SDR 26 PVC Heavy Wall Sewer Tee Wye

You last purchased this on
 
Harrington Corporation

6 in. Gasket Straight SDR 26 PVC Heavy Wall Sewer Tee Wye

  • Fast #
  • Part #H26050606
  • Item #4408692
  • Manufacturer Part #26-050606
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

6 in. Gasket Straight SDR 26 PVC Heavy Wall Sewer Tee Wye

  • Fast #
  • Part #H26050606
  • Item #4408692
  • Manufacturer Part #26-050606
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM F-1336, ASTM F-477
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26