This product requires certification to purchase.

6 in. Gasket Straight PVC Tee for C900 Pipe

Harrington Corporation

6 in. Gasket Straight PVC Tee for C900 Pipe

  • Fast #
  • Part #H18120606
  • Item #4472626
  • Manufacturer Part #18-120606
4.8 out of 5 Customer Rating
Brand image
Harrington Corporation

6 in. Gasket Straight PVC Tee for C900 Pipe

  • Fast #
  • Part #H18120606
  • Item #4472626
  • Manufacturer Part #18-120606
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 1-piece of injection molded
  • High strength
  • Easy installation
  • High flow capacity
  • PVC fitting for C-900 pipe
  • Pressure class 150
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-3139, ASTM F-477
Application:
Sewer, PVC Pipe
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
755 psi
Schedule Class:
CL150