1 in. Compression x FIPT Plastic Adapter
Philmac® 3G™ 1 in. Compression x FIPT Plastic Adapter
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2239, ASTM D-3139, ASTM F-1498, ASTM D-2239
- CSA Certified:
- CSA B137.1
- Clean Bagged:
- No
- Collection:
- Philmac® 3G™
- End Connection 1:
- Compression
- End Connection 2:
- FPT
- End Connections:
- Compression x FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Compression Adapter
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes