This product requires certification to purchase.

1 in. Compression x MIPT Plastic Adapter

You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1 in. Compression x MIPT Plastic Adapter

  • Fast #
  • Part #H7513044
  • Item #4531612
  • Manufacturer Part #75-13044
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

Philmac® 3G™ 1 in. Compression x MIPT Plastic Adapter

  • Fast #
  • Part #H7513044
  • Item #4531612
  • Manufacturer Part #75-13044
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-2737, ASTM F-876, ASTM D-3139, ASTM F-1498
CSA Certified:
CSA B137.1
Clean Bagged:
No
Collection:
Philmac® 3G™
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Compression Adapter
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes