1 in. PEX Compression Coupling with Stop
Philmac® 3G™ 1 in. PEX Compression Coupling with Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2737, ASTM F-876
- Clean Bagged:
- No
- Collection:
- Philmac® 3G™
- End Connection 1:
- Compression PEX
- End Connection 2:
- Compression PEX
- End Connections:
- Compression PEX x Compression PEX
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No