This product requires certification to purchase.

Push-On IPS Ductile Iron 90 Degree Bend

You last purchased this on
 
Harrington Corporation

Push-On IPS Ductile Iron 90 Degree Bend

  • Fast #
  • Part #H80120
  • Item #1282037
  • Manufacturer Part #80120
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington Corporation

Push-On IPS Ductile Iron 90 Degree Bend

  • Fast #
  • Part #H80120
  • Item #1282037
  • Manufacturer Part #80120
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-3139, ASTM F-477
Coating:
Bituminous
Elbow Degree:
90 DD
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
350 psi