FNST x MNST 2-1/2 in. Ball Valve
FNST x MNST 2-1/2 in. Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two way ball valves
- Lightweight
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 10 in
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Product Type:
- Wye
- Valve Body Style:
- 2-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 14 lb
- Width:
- 9 in