This product requires certification to purchase.

4 in. Aluminum Hydrant Gate Valve

You last purchased this on
 
Harrington

H800 Series 4 in. Aluminum Hydrant Gate Valve

  • Fast #
  • Part #HH80040NHM40NH
  • Item #4936105
  • Manufacturer Part #H800-40NHM-40NH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Harrington

H800 Series 4 in. Aluminum Hydrant Gate Valve

  • Fast #
  • Part #HH80040NHM40NH
  • Item #4936105
  • Manufacturer Part #H800-40NHM-40NH
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight aluminum design
  • Low friction loss
  • Slow open/close
  • Hard anodized gate and stainless steel spindle for best corrosion protection
  • Requires Certification

Specifications

Collection:
H800 Series
End Connection 1:
Female Swivel Nut
End Connection 2:
MPT
End Connections:
Female Swivel Nut x MPT
FM Approved:
No
Height:
14 in
Length:
10 in
Material:
Stainless Steel
NSF Certified:
No
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
21 lb
Width:
6 in