Metal Standard Spanner Wrench with Mounting Bracket
Metal Standard Spanner Wrench with Mounting Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for easy disconnecting and connecting of Storz fittings
- Long handle for added leverage
- Light weight material
Specifications
- Material:
- Metal
- Maximum Capacity:
- 2-1/2 in - 5 in
- Package Quantity:
- Set of 4
- Tool Type:
- Holder, Single End Spanner Wrench